Beli flat belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Flat Belt Atlas
    Mulai

    Rp149.900

    BANDO Flat Belt Atlas
    Deskripsi:
    The belt can be easily joined with joint fittings, and the required length can be made to suit the machine. The belt can be attached and removed without disassembling the machine. Cross-wrapping is possible regardless of whether the driven side rotates forward or backward.Mainly used as an elevator belt in the agricultural market
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. TRUSCO Nylon Flat Belt (Sabuk Pengikat Barang / Tali Lashing)
    37%
    Mulai

    Rp83.900

    TRUSCO Nylon Flat Belt (Sabuk Pengikat Barang / Tali Lashing)
    Deskripsi:
    -The most powerful synthetic fiber in general, it is a belt very strong against friction and shock.-Excellent heat resistance.-As a bag belt, etc.-Simple binding of packages, etc.
  3. Mitsuboshi Belting Flexstar Belt FL Type
    Mulai

    Rp439.900

    Mitsuboshi Belting Flexstar Belt FL Type
    Deskripsi:
    -Because the belt is thin and has excellent flexibility, a small pulley diameter can be used, allowing for a compact design. -By making the belt as thin as possible, the weight is reduced. The effect of centrifugal force is reduced, allowing for high-speed rotation. (The belt can be used up to 60m/sec) -Belt stretching is extremely suppressed by the manufacturing method (patent pending), so there is almost no need to retension the belt. -Because the belt has a large transmission capacity, the belt width can be designed narrow. In addition, since a flat pulley is used, there is no need for unnecessary pulley processing. -Because the belt is of uniform thickness, there is little vibration and smooth movement is possible. -Because it is a specially formulated synthetic rubber, it has excellent heat resistance and oil resistance, and also prevents static electricity generation.
    atribut:
    • Belt Length (mm): 560
    • Belt Thickness (mm): 1.5
    • Belt Width (mm): 50
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
  5. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  6. BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp44.900

    BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)
    Deskripsi:
    V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).
    atribut:
    • Material: Rubber
    • Thickness (mm): 10.3
  7. BANDO Belt Red Seal B Type (Van Belt)
    25%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp61.900

    BANDO Belt Red Seal B Type (Van Belt)
    Deskripsi:
    V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
  8. SOG Oil Seal TC Series NBR Material (Sil Oli)
    Mulai

    Rp5.900

  9. monotaro.id Tisu Wajah 2 Ply
    Rating:
    98% of 100
    (17)
    Mulai

    Rp25.900

    monotaro.id Tisu Wajah 2 Ply
    atribut:
    • Number of Sheets: 1000
    • Number of Ply: 2
  10. Paperline Continuous Form NCR Full 9.5x11inch (Kertas Faktur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp239.900

    Paperline Continuous Form NCR Full 9.5x11inch (Kertas Faktur)
    Deskripsi:
    Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.
    atribut:
    • Size (mm): 241x280
    • Type: NCR
  11. SWIPE-ALL Oil Boom
    Mulai

    Rp9.999.900

    SWIPE-ALL Oil Boom
    Deskripsi:
    Oil Boom adalah peralatan yang digunakan untuk melokalisir atau mengurung tumpahan minyak di air. Penggelaran alat ini merupakan tindakan pertama yang dilakukan ketika terjadi kecelakaan tumpahan minyak, oil boom melokalisir dan mencegah minyak menyebar dan mencemari area yang lebih luas.
    atribut:
    • Color: Orange
    • Draught Size (cm): 26
    • Freeboard Size (cm): 34
    • Height (cm): 60
    • Length (m): 15 (per section)
    • Material: PVC
    • Type: Float
  12. HP Ink Cartridge 682 (Tinta Printer)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp209.900

    HP Ink Cartridge 682 (Tinta Printer)
    atribut:
    • Technology: Ink
    • Supply Type: Cartridges
    • Print Technology: HP Thermal Inkjet
  13. BANDO V-Belt SPZ Type (Van Belt)
    26%
    Mulai

    Rp39.900

    BANDO V-Belt SPZ Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 9.5
    • Angle (°): 40
    • Material: Rubber
    • Min Diameter Pulley (mm): 225
  14. BANDO Banfrescrum Belt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BANDO Banfrescrum Belt
    Deskripsi:
    - Perpindahan transmisi yang halus seperti flat belt dapat terjadi pada kecepatan tinggi (sampai dengan 6m/s), tidak ada belt sinking pada pulley- Dapat digunakan pada pulley dengan diameter kecil dan dapat mengambil rasio kecepatan yang tinggi, sehingga sistem transmisi menjadi ringan dan compact- Banfrescrum memiliki dua atau tiga gunung dan minim getaran. Belt tidak akan lepas dari pulley.- Belt sudah tersambung. Tidak ada kontak dengan antar belt, lepas dari pulley, ideal untuk penggunaan horizontal. Tidak perlu menggunakan pulley khusus (seperti deep grooved pulley, dll).
  15. BANDO Rib Ace Belt Type 5PK
    22%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp71.900

    BANDO Rib Ace Belt Type 5PK
    Deskripsi:
    Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnya
    atribut:
    • Material: Rubber
    • Number of Ribs: 5
    • Center Distance (mm): 3.56
    • Angle (°): 40
    • Thickness (mm): 4.8
  16. BANDO Rib Ace Belt Type 4PK
    26%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp57.900

    BANDO Rib Ace Belt Type 4PK
    Deskripsi:
    Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40°
    • Center Distance (mm): 3.56
    • Number of Ribs: 4
    • Thickness (mm): 4.8
  17. Moon Lion Flange Bolt B7 Steel (Baut Flange)
    Mulai

    Rp900

    Moon Lion Flange Bolt B7 Steel (Baut Flange)
    atribut:
    • Material: Baja
    • Grade: B7
    • Thread Direction: Right Hand
    • Diameter (mm): 8
    • Color: Kuning
    • Dimensional Standard: JIS B1189
    • Drive Type: External Hex
    • Head Style: Hex
    • Thread Density: Coarse
  18. YUTAKAMAKE Belt Flat belt Acrylic color Width 30mm x 3m Black
    Mulai

    Rp99.900

    YUTAKAMAKE Belt Flat belt Acrylic color Width 30mm x 3m Black
    atribut:
    • Belt Length (m): 3
    • Belt Width (mm): 30
    • Color: Black
    • Length (m): 3
    • Material: Acrylic
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Width (mm): 30
Daftar Harga flat belt Terbaru October 2026
BANDO Flat Belt AtlasRp149.900
TRUSCO Nylon Flat Belt (Sabuk Pengikat Barang / Tali Lashing)Rp83.900
Mitsuboshi Belting Flexstar Belt FL TypeRp439.900
Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)Rp6.599.900
BANDO Belt Green Seal A Type (Van Belt)Rp22.900
BANDO V-Belt Green Seal (Size 20-100) B Type (Vanbelt)Rp44.900
BANDO Belt Red Seal B Type (Van Belt)Rp61.900
SOG Oil Seal TC Series NBR Material (Sil Oli)Rp5.900
monotaro.id Tisu Wajah 2 PlyRp25.900
Paperline Continuous Form NCR Full 9.5x11inch (Kertas Faktur)Rp239.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)